
Dust Mop, Gray, PK3, ADC60W-3PK
Mfr # ADC60W-3PK
Zoro # G9227651
product price: $64.89
/pk 3, $21.63/eaKey Features
Mop Head Color
Gray
Mop Type
Dust Mop
Features
Can Be Re-Treated, Full-Tie Backing, Pre-Treated for Dust Collecting
Launderable
No
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADC60W-3PK
Zoro #
G9227651
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
60 in
Overall Depth
5 in
Details
Mop Head Color
Gray
Mop Type
Dust Mop
Item
Dust Mop
Features
Can Be Re-Treated, Full-Tie Backing, Pre-Treated for Dust Collecting
Launderable
No
Color
Gray
Product Type
Dust Mop Head
Description
Disposable Dust Mop, Overall Width 60 in, Overall Depth 5 in, Launderable No, Color Gray, Features Can Be Re-Treated, Full-Tie Backing, Pre-Treated for Dust Collecting, Product Type Dust Mop Head, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.