Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Satin Sash - Pack of 6

  • Mfr # GO199054

  • Zoro # G004001482


product price: $61.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO199054
Zoro #
G004001482
UPC #
652513245913
Country of Origin
China

Description

  • Color: Silver.
  • Theme: General Occasion.
  • 6 Pieces per Box.
  • Size: 33" x 4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.