Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fence Stretcher, 33", Steel

  • Mfr # 415

  • Zoro # G9176562


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Number of Pieces
1
Material
Steel
Features
Hired Hand(R) Fence Stretcher-Splicer for Wire Fences, Replacement Springs and Wire Guides are Available for Quick Repairs, Splice, Stretch, and Reposition High Tensile, Barbed or Smooth Wire Fences Quickly and with Ease, Third Hook Design Allows for an Unlimited Amount of Tightening and Stretching without Resetting Tool
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415
Zoro #
G9176562
UPC #
085077565720
Country of Origin
United States

Dimensions

Overall Length
33 in
Length
33 in
Width
8 in
Overall Width
8 in
Overall Depth
13 1/2 in

Details

Item
Fence Stretcher
Number of Pieces
1
Material
Steel
Features
Hired Hand(R) Fence Stretcher-Splicer for Wire Fences, Replacement Springs and Wire Guides are Available for Quick Repairs, Splice, Stretch, and Reposition High Tensile, Barbed or Smooth Wire Fences Quickly and with Ease, Third Hook Design Allows for an Unlimited Amount of Tightening and Stretching without Resetting Tool
For Use With
High-Tensile, Barbed and Smooth Wire
Fence Type
Barbed, High-Tensile, Smooth Wire

Description

If you work with fencing, the Zoro Select 415 Fence Stretcher is a must-have. It will help you to pull wire and adjust your fence line quickly and easily. The 8 in. wide snips have a third hook that allows you to pull wire without having to reset the tool each time. Made of steel, this 33" long fence stretcher is sturdy and durable. It has an overall length of 33". With its third hook feature, the Zoro Select 415 Fence Stretcher is a must for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.