Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 25 gpm, 50 psi, 7-1/2 in L

  • Mfr # 596

  • Zoro # G4832405


product price: $36.99
/ea

Key Features

Filter Design
Spin-On
Fuel Type
Diesel, Gasoline
Length
6 7/8 in
Outside Dia.
3 7/8 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596
Zoro #
G4832405
UPC #
085077566109
Country of Origin
United States

Dimensions

Length
6 7/8 in
Outside Dia.
3 7/8 in
Width
4 in
Height
7 1/2 in
Gasket Inside Dia.
2 3/8 in
Gasket Outside Dia.
2 3/4 in
Thread Size
1"-12
Media Intake Connection Size
1 in
Discharge Connection Size
1 in
Overall Length
7 1/2 in
Overall Diameter
3 3/4 in

Details

Filter Design
Spin-On
Fuel Type
Diesel, Gasoline
Filter Fuel Type
Diesel, Gas
Inlet
1 in NPT
Outlet
1 in NPT
Filter Material
Water Absorbing Medium
Includes
Water Absorbing Media Filter, Zinc Die-Cast Top Cap
Micron Rating
10 micron
Gasket Material
Buna-N
Item
Fuel Filter
Type
Spin-On, Water-Block
Operating Pressure - Maximum
50 psi
Product Type
Fuel Filter Kit
Discharge Connection Type
NPT
Flow Rate - Maximum
25 gpm
Filter Rating - Maximum
10 micron
Filters
Particulate, Water
Compatible with Manufacturer Model Number
596-5
Compatible with Brand
Goldenrod
Media Intake Connection Type
NPT
Compatible Manufacturer Part Number
596-5
Compatible Manufacturer Model Number
596-5
For Use With Mfr. Model Number
596-5
Compatible with Manufacturer Model No.
596-5
Compatible with Mfr. Model No.
596-5
For Use with Mfr Model Number
596-5
Compatible Pump Manufacturer Part Number
596-5
Compatible Mfr. Model Number
596-5

Description

Fuel Filter, Product Type Replacement Filter, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 570-1, Compatible with Grainger Part Number Not Applicable, Filter Body Material Steel/Zinc, Gasket Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.