Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Spin-On, For No. 596, 3 3/4 x 5 In

  • Mfr # 596-5

  • Zoro # G3951166


product price: $17.75
/ea

Key Features

Filter Design
Spin-On
For Use With
Mfr. No. 596
Fuel Type
Diesel, Gasoline
Length
5 1/4 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596-5
Zoro #
G3951166
UPC #
085077566123
Country of Origin
United States

Dimensions

Length
5 1/4 in
Outside Dia.
3 11/16 in
Width
3 3/4 in
Thread Size
1"-12
Height
5 in
Gasket Inside Dia.
2 3/8 in
Gasket Outside Dia.
2 3/4 in
Overall Length
5 1/4 in
Overall Diameter
3 3/4 in
Media Intake Connection Size
1 in
Discharge Connection Size
1 in

Details

Filter Design
Spin-On
For Use With
Mfr. No. 596
Fuel Type
Diesel, Gasoline
Filter Fuel Type
Diesel, Gas
Item
Fuel Filter
Filter Material
Water Absorbing Medium
Includes
Canister Style Filter, Water Absorbing Media Element
Micron Rating
10 micron
Gasket Material
Buna-N
Type
Water-Block
Flow Rate - Maximum
25 gpm
Media Intake Connection Type
NPT
Compatible with Manufacturer Model Number
596, 596-3/4
Filters
Particulate, Water
Compatible with Brand
Goldenrod
Operating Pressure - Maximum
50 psi
Product Type
Canister-Style Fuel Filter
Discharge Connection Type
NPT
Filter Rating - Maximum
10 micron
Compatible Manufacturer Part Number
596, 596-3/4
Compatible Manufacturer Model Number
596, 596-3/4
For Use With Mfr. Model Number
596, 596-3/4
Compatible with Manufacturer Model No.
596, 596-3/4
Compatible with Mfr. Model No.
596, 596-3/4
For Use with Mfr Model Number
596, 596-3/4
Compatible Pump Manufacturer Part Number
596, 596-3/4
Compatible Mfr. Model Number
596, 596-3/4

Description

Fuel Filter, Product Type Disposable Canister, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible Manufacturer Part Number 596, 596-3/4, Compatible Grainger Part Number 3MMG1, 9TAF8, Filter Body Material Steel/Zinc, Gasket Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.