Fuel Tank Filter, 9 1/4 in L, 1-1/8" - 12

  • Mfr # 492-3/4
  • Zoro # G924158990
product price: 
$
61.95
/ea

Key Features

Compatible with Manufacturer Model Number
495-3/4, 496-3/4
Filter Thread Size
1-1/8" - 12
Flow Rate - Maximum
25 gpm
Filter Thread Type
UNF
Chemical Compatibility
Diesel, Ethanol, Gasohol, Gasoline, Isopropyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
492-3/4
Zoro #
G924158990
UPC #
085077566772
Country of Origin
United States

Dimensions

Filter Thread Size
1-1/8" - 12
Adapter Discharge Diameter
3/4 in
Adapter Inlet Diameter
3/4 in
Overall Length
9 1/4 in
Overall Diameter
4 1/8 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in

Details

Item
Fuel Tank Filter
Compatible with Manufacturer Model Number
495-3/4, 496-3/4
Flow Rate - Maximum
25 gpm
Filter Thread Type
UNF
Chemical Compatibility
Diesel, Ethanol, Gasohol, Gasoline, Isopropyl
Filter Material
Microglass
Compatible with Brand
Goldenrod
Adapter Discharge Standard
NPT
Filter Rating - Maximum
2 micron
Adapter Inlet Standard
NPT
Product Type
Replacement Filter
Filter Housing Material
Zinc/Polymer
Filter Thread Gender
Male
Series
XTREME BLOCK(R)
For Number of Filter Elements
1
Compatible Fuel
Biodiesel Blend B10, Biodiesel Blend B20, Biodiesel Blend B5, Diesel, Ethanol, Ethanol Blend E10, Ethanol Blend E15, Ethanol Blend E85, Gasoline
Operating Pressure - Maximum
150 psi
Filter Functions
Particulate Removal, Water Detection
Compatible Manufacturer Part Number
495-3/4, 496-3/4
Compatible Manufacturer Model Number
495-3/4, 496-3/4

Description

Fuel Tank Filter, Product Type Replacement Filter, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 2 micron, Operating Pressure - Maximum 150 psi, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 495-3/4, 496-3/4, Overall Diameter 4 1/8 in, Overall Length 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews