T-Post Grips, 9 ga., PK100
Mfr # 442
Zoro # G2779266
product price: $9.79
/pk 100, $0.10/eaKey Features
Material
Steel
Finish
Plated
Gauge
9 ga
For Use With
Electric Fence Post
Product Type
T-Post Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442
Zoro #
G2779266
UPC #
085077566550
Country of Origin
United States
Details
Item
T-Post Grips
Material
Steel
Finish
Plated
Gauge
9 ga
For Use With
Electric Fence Post
Product Type
T-Post Grip
Description
T-Post Grips, For Use With Electric Fence Post, Finish Plated, Material Steel, Product Type T-Post Grip, Gauge 9 ga, Overall Length Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.