Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 25 gpm, 150 psi, 9-1/2 in L

  • Mfr # 496-3/4

  • Zoro # G9176587


product price: $52.19
/ea

Key Features

Flow Rate
5 gpm
Overall Length
9 1/2 in
Flow Rate - Maximum
25 gpm
Compatible with Brand
Goldenrod
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496-3/4
Zoro #
G9176587
UPC #
085077565911
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Diameter
4 in
Media Intake Connection Size
3/4 in
Discharge Connection Size
3/4 in

Details

Item
Water Block Filter
Flow Rate
5 gpm
Flow Rate - Maximum
25 gpm
Compatible with Brand
Goldenrod
Filters
Particulate, Water
Discharge Connection Type
NPT
Compatible with Manufacturer Model Number
470-1
Filter Rating - Maximum
17 micron
Filter Body Material
Polymer
Product Type
Fuel Filter Kit
Operating Pressure - Maximum
150 psi
Media Intake Connection Type
NPT
Compatible Manufacturer Part Number
470-1
Compatible Manufacturer Model Number
470-1
For Use With Mfr. Model Number
470-1
Compatible with Manufacturer Model No.
470-1
Compatible with Mfr. Model No.
470-1
For Use with Mfr Model Number
470-1
Compatible Pump Manufacturer Part Number
470-1
Compatible Mfr. Model Number
470-1

Description

Fuel Filter, Product Type Replacement Filter, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 17 micron, Operating Pressure - Maximum 150 psi, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible with Manufacturer Model Number 470-3/4, Compatible with Grainger Part Number Not Applicable, Filter Body Material Polymer/Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.