31 in. L x 3/4 in. W S-Hook Bungee Strap

  • Mfr # 635197742

  • Zoro # G4292985


product price:  $3.65
/ea

Key Features

Length
31"
Width
3/4"
Color
Black
Material
EPDM Rubber
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
635197742
Zoro #
G4292985
UPC #
-
Country of Origin
United States

Dimensions

Length
31"
Width
3/4"
Overall Length
31 in
Bungee Width
3/4 in
Bungee Length
31 in
Bungee Thickness
1/4 in
Stretched Bungee Length
54 in
Hook Length
2 1/2 in
Thickness
1/4 in
Cord Diameter
1/4 in
Hook Opening Size
7/8 in
Overall Width
3/4 in
Stretch Length - Maximum
54 in

Details

Item
Bungee Strap
Color
Black
Material
EPDM Rubber
For Use With
Tarps
Bungee Material
Rubber
End Type
S-Hook
End Material
Steel
Cord Outer Material
EPDM
Bungee End Type
S-Hook
Item - Bungees
Bungee Strap
Bungee End Material
Steel
Hardware Material
Steel
Body Material
EPDM Rubber

Description

Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 7/8 in, End Material Steel, Stretch Length - Maximum 54 in, Cord Diameter 1/4 in, Overall Length 31 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.