Zoro Homepage

Bungee Strap, S-Hook, 41 in.L, 3/4 In.W

  • Mfr # 635738942

  • Zoro # G4316112


product price: $5.25
/ea

Key Features

Length
41"
Width
3/4"
Color
Black
Material
EPDM Rubber
Overall Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635738942
Zoro #
G4316112
UPC #
-
Country of Origin
United States

Dimensions

Length
41"
Width
3/4"
Overall Length
41 in
Bungee Length
41 in
Bungee Width
3/4 in
Bungee Thickness
1/4 in
Stretched Bungee Length
66 in
Hook Length
2 1/2 in
Thickness
1/4 in
Stretch Length - Maximum
66 in
Overall Width
3/4 in
Hook Opening Size
7/8 in
Cord Diameter
1/4 in

Description

Bungee Strap, Bungee Material Rubber, Cord Outer Material EPDM, End Type S-Hook, Hook Length 2 1/2 in, Hook Opening Size 7/8 in, End Material Steel, Stretch Length - Maximum 66 in, Cord Diameter 1/4 in, Overall Length 41 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.