Shop GOLDSTAR
Create Account
GBSM-550 Brushless Servo Motor
Mfr # GBSM-550
Zoro # G704131632
product price:Â
$
322.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBSM-550
- Zoro #
- G704131632
- UPC #
- 649664967832
- Country of Origin
- China
Description
Features
- High Torque D.C. Electronic Servo Motor
- Energy Efficient- saves up to 70% Electricity
- Easy to adjust spped and motor direction with buttons
- Uses same mounting holes as a clutch motor
- Switch with light socket and wire included
- No Carbon Brushes Needed
- No Clutch Disc
- Adjustable Belt Tightener
- Belt Guard, Pulley and Mounting Hardware Included
- Light Weight - 10 lbs.
- Starts up at low speed
- Works Great with Heavy Duty Machines
- Vibration Free, Conserves Energy and Silent When Not Running
- Optional synchronizer not included
- Dimension - 15 x 9 x 12 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.