Shop JACK RICHESON
Create Account
1590560 Bleached Muslin; 45 in. x 5 yards
- Mfr # 1590560
- Zoro # G304140065
product price:Â
$
55.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1590560
- Zoro #
- G304140065
- UPC #
- 717304151900
- Country of Origin
- India
Description
100% Cotton bleached muslin sized at 45 inches x 5 yards. Great for a variety of art and craft projects. Easy to work with light weight can be painted, dyed, stenciled and so much more. Muslin can also be gessoed and used as an inexpensive alternative to cotton canvas.
Features- Bleached Muslin
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 45 in. x 5 yds
- Material: Muslin
- Weight: 1 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.