Shop GOLDSTAR
Create Account
GS-85 Gravity Feed Steam Iron With Demineralizer& Iron Shoe
- Mfr # GS-85
- Zoro # G203767943
product price:Â
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-85
- Zoro #
- G203767943
- UPC #
- -
- Country of Origin
- China
Description
Goldstar provides the presser with high-quality, deep-penetrating steam that's perfect for a complete range of garments. It was designed for use by garment manufacturers, dry cleaners, alteration specialists, tailors, retail stores, and sample rooms.
Features- Electrical - 110 volts/ 60 Hertz
- Water capacity - 4000 ml/ 135.2 fluid-ounces
- Wattage - 1000 Watts
- Water bottle hose - 80 in. long
- UL-approved thermostat
- Urethane handle
- Aluminum sole plate
- Rotary adjustment dial
- Included water bottle
- Dimension - 11 x 12 x 7 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.