GT Series LED Hybrid Portable Light w/Magnetic Shoe Mount Handheld Wireless Remote - 12V -

  • Mfr # 79018GT

  • Zoro # G622600371


product price: $800.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79018GT
Zoro #
G622600371
UPC #
793523790182
Country of Origin
Taiwan, Province of China

Description

GT Series LED Hybrid Portable Light with Magnetic Shoe Mount Handheld Wireless Remote - 12V - White Golight GT Series Upgrades: Updated exterior housing design More precise pan/tilt control Portable magnetic shoe models now have 2x the grip Permanent mount models now boast a 14-gauge stainless steel mounting bracket Enhanced resistance levels associated with shock, vibration, and impact Features: Wireless or Hardwired Remote Control Options Permanent or Portable Mounting Options Permanent: Stainless Steel Mounting Bracket Portable: Industrial Strength Magnetic Grip 370 degree Rotation x 135 degree Tilt Halogen or LED Ingress Protection from Dust (IP56) High Torque Drive Train with Precise Pan/Tilt Control UV Ray and Saltwater Resistant Specifications: LED Hybrid 10 High Flux LEDs 15-degree Beam Angle 300,000 Candela Max Beam Distance 3,593' 3.7 Amps at 13.8V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.