Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Mount Shoe, White, Plastic, 8" L

  • Mfr # GT16301

  • Zoro # G7168513


product price: $72.75
/ea

Key Features

For Use With
7900GT, 79014GT, 7901GT
Material
Plastic
Color
White
Overall Height
2 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT16301
Zoro #
G7168513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Width
7 in
Overall Length
8 in

Details

For Use With
7900GT, 79014GT, 7901GT
Material
Plastic
Item
Magnetic Portable Shoe
Color
White
For Use With Mfr. Model Number
79004GT, 7900GT, 79014GT, 7901GT, 79514GT, 7951GT

Description

Magnetic Portable Shoe, Product Type Magnetic Shoe Mount, Color White, Material Plastic, Overall Length 8 in, Overall Height 2 in, Overall Width 7 in, Compatible with Mfr. Model No. 79004GT, 7900GT, 79014GT, 7901GT, 79514GT, 7951GT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.