Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight, 40W, 12V DC, 3.5A, LED, 8" H

  • Mfr # 79014GT

  • Zoro # G7156771


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless Handheld - Remote Controlled
Watts
40 W
Voltage
13.8V
Amps
3.5 A
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79014GT
Zoro #
G7156771
UPC #
793523000182
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.25 in
Cable Length
15 ft
Height
8 in
Cord Length
15 ft
Depth
8 1/2 in
Overall Height
8 in
Overall Depth
8 1/2 in
Overall Width
7 1/4 in

Details

Item
Spotlight
Type
Wireless Handheld - Remote Controlled
Watts
40 W
Voltage
13.8V
Amps
3.5 A
Lamp Type
LED
Candle Power
410,000
Number of Heads
1
Vertical Axis Rotation
135 Degrees
Body Color
White
Body Material
ASA Plastic
Housing Color
White
Lighting Technology
LED
Includes
15 ft Power Cord with Cigarette Plug, Magnetic Mount Shoe, Wireless Handheld Remote
Housing Material
Plastic
Beam Distance
4,839 ft
Peak Beam Intensity
544,000 cd
Features
Pan/Tilt Control, Saltwater Resistant, UV Resistant
Horizontal Axis Rotation
370 Degrees
IP Rating
IP56
Beam Type
Spot
Vehicle Class
2, 3
Manufacturer Warranty
3 yr
Electrical Connection
Lighter Plug
Controller Connection
Wireless
Head Shape
Rectangular
Mount Type
Magnetic
Compatible Electrical Connection Manufacturer Model Number
GT-1250
Installation Type
Removable
Controller Type
Handheld Remote
Wattage
40 W
Series
GT Series
Current
3.7 A @ 13.8V
Includes Electrical Connection
Electrical Connection Included
Tilt Angle
135 Degrees
Head Rotation
370 Degrees
Operating Voltage
13.8V

Description

Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Magnetic, Electrical Connection Lighter Plug, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 8 1/2 in, Overall Height 8 in, Standards Not Applicable, Series GT Series, Installation Type Removable, Compatible Electrical Connection Manufacturer Model Number GT-1250

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.