Zoro Homepage
This item is Discontinued.
Golight Spotlight, 40W, 12VDC, 2.8A, LED, 320000 CP 79514

Spotlight, 40W, 12VDC, 2.8A, LED, 320000 CP (Discontinued)

  • Mfr # 79514
  • Zoro # G6129980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79514
Zoro #
G6129980
UPC #
793523795149
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 in
Height
7.5 in
Depth
7 in
Cable Length
15 ft

Details

Item
Spotlight
Type
Wireless Handheld - Remote Controlled
Watts
40
Voltage
12V DC
Amps
2.8
Lamp Type
Led
Candle Power
320,000
Number of Heads
1
Horizontal Axis Rotation
370 Degrees
Vertical Axis Rotation
135 Degrees
Includes
Harness and Remote
Body Color
Black
Description/Special Features
Maximum Beam Distance 3711 ft, Removable Magnetic Mount Shoe Base
Body Material
ABS Plastic

Description

Spotlight, Includes Harness and Remote

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.