Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP

  • Mfr # 20074GT

  • Zoro # G9661095


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Wireless - Remote Controlled
Watts
40 W
Voltage
13.8V
Amps
3.5 A
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20074GT
Zoro #
G9661095
UPC #
793523000113
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5 in
Width
7.25 in
Depth
6 7/10 in
Cable Length
1 ft
Overall Width
7 1/4 in
Overall Depth
6 11/16 in
Cord Length
1 ft
Overall Height
7 1/2 in

Details

Item
Spotlight
Type
Dual Wireless - Remote Controlled
Watts
40 W
Voltage
13.8V
Amps
3.5 A
Lamp Type
LED
Candle Power
410,000
Number of Heads
1
Horizontal Axis Rotation
370 Degrees
Includes
Black Rubber Gasket, Mounting Plate Screws, Stainless Steel Mounting Plate, Wireless Dash Mount Remote, Wireless Handheld Remote
Vertical Axis Rotation
135 Degrees
Beam Distance
4,839 ft
Controller Connection
Wireless
Controller Type
Handheld/Dash-Mount Remote
Tilt Angle
135 Degrees
Beam Type
Spot
Housing Material
Plastic
Vehicle Class
2, 3
Features
Pan/Tilt Control, Saltwater Resistant, UV Resistant
Wattage
40 W
Series
GT Series
Mount Type
Bracket
Head Rotation
370 Degrees
Electrical Connection
Pigtail
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Current
3.7 A @ 13.8V
Housing Color
White
Peak Beam Intensity
544,000 cd
Manufacturer Warranty
3 yr
IP Rating
IP56
Head Shape
Rectangular
Lighting Technology
LED
Operating Voltage
13.8V

Description

Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld/Dash-Mount Remote, Mount Type Bracket, Electrical Connection Pigtail, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 6 11/16 in, Overall Height 7 1/2 in, Standards Not Applicable, Series GT Series, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.