Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight, 40W, 12VDC, 3.5A, LED, 7-1/4" W

  • Mfr # 20204GT

  • Zoro # G7156735


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Type
Hardwired - Remote Controlled
Watts
40 W
Voltage
13.8V
Amps
3.5 A
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20204GT
Zoro #
G7156735
UPC #
793523000120
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6 7/10 in
Cord Length
20 ft
Height
7.5 in
Cable Length
20 ft
Width
7.25 in
Overall Height
7 1/2 in
Overall Width
7 1/4 in
Overall Depth
6 11/16 in

Details

Item
Spotlight
Type
Hardwired - Remote Controlled
Watts
40 W
Voltage
13.8V
Amps
3.5 A
Lamp Type
LED
Candle Power
410,000
Number of Heads
1
Beam Distance
4,839 ft
Vertical Axis Rotation
135 Degrees
Body Color
White
Includes
20 ft Wiring Harness, Black Rubber Gasket, Hardwired Dash Mount Remote, Mounting Plate Screws, Stainless Steel Mounting Plate
Housing Material
Plastic
Horizontal Axis Rotation
370 Degrees
Body Material
ASA Plastic
Housing Color
White
Lighting Technology
LED
Peak Beam Intensity
544,000 cd
Features
Pan/Tilt Control, Saltwater Resistant, UV Resistant
Tilt Angle
135 Degrees
Head Shape
Rectangular
Beam Type
Spot
Vehicle Class
2, 3
Mount Type
Bracket
Current
3.7 A @ 13.8V
Head Rotation
370 Degrees
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP56
Series
GT Series
Controller Type
Dash-Mount Remote
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
GT-2020-20
Controller Connection
Wired
Electrical Connection
6-Pin AMP Connector
Manufacturer Warranty
3 yr
Wattage
40 W
Operating Voltage
13.8V

Description

Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Dash-Mount Remote, Mount Type Bracket, Electrical Connection 6-Pin AMP Connector, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 6 11/16 in, Overall Height 7 1/2 in, Standards Not Applicable, Series GT Series, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.