Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight, 40W, 12VDC, 3.5A, LED, 7.5" H

  • Mfr # 20004GT

  • Zoro # G9661086


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless Handheld - Remote Controlled
Watts
40 W
Voltage
13.8V
Amps
3.5 A
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20004GT
Zoro #
G9661086
UPC #
793523000106
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.25 in
Height
7.5 in
Depth
6 7/10 in
Cable Length
1 ft
Overall Height
7 1/2 in
Overall Width
7 1/4 in
Cord Length
1 ft
Overall Depth
6 11/16 in

Details

Item
Spotlight
Type
Wireless Handheld - Remote Controlled
Watts
40 W
Voltage
13.8V
Amps
3.5 A
Lamp Type
LED
Candle Power
410,000
Number of Heads
1
Vertical Axis Rotation
135 Degrees
Includes
Black Rubber Gasket, Mounting Plate Screws, Stainless Steel Mounting Plate, Wireless Handheld Remote
Horizontal Axis Rotation
370 Degrees
Electrical Connection
Pigtail
Controller Type
Handheld Remote
Tilt Angle
135 Degrees
Beam Distance
4,839 ft
Current
3.7 A @ 13.8V
Installation Type
Permanent
Beam Type
Spot
Mount Type
Bracket
Series
GT Series
Manufacturer Warranty
3 yr
Head Shape
Rectangular
IP Rating
IP56
Wattage
40 W
Head Rotation
370 Degrees
Lighting Technology
LED
Housing Color
White
Controller Connection
Wireless
Features
Pan/Tilt Control, Saltwater Resistant, UV Resistant
Includes Electrical Connection
Electrical Connection Included
Peak Beam Intensity
544,000 cd
Vehicle Class
2, 3
Housing Material
Plastic
Operating Voltage
13.8V

Description

Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Bracket, Electrical Connection Pigtail, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 6 11/16 in, Overall Height 7 1/2 in, Standards Not Applicable, Series GT Series, Installation Type Permanent, Compatible Electrical Connection Manufacturer Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.