Zoro Homepage

Spotlight, 65W, 12V DC, 5.5A, 8" H, 7-1/4" W

  • Mfr # 7900GT

  • Zoro # G7156753


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless - Remote Controlled
Watts
65 W
Voltage
13.8V
Amps
5.5 A
Lamp Type
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7900GT
Zoro #
G7156753
UPC #
793523000076
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
15 ft
Height
8 in
Cord Length
15 ft
Width
7.25 in
Depth
8 1/2 in
Overall Depth
8 1/2 in
Overall Width
7 1/4 in
Overall Height
8 in

Details

Item
Spotlight
Type
Wireless - Remote Controlled
Watts
65 W
Voltage
13.8V
Amps
5.5 A
Lamp Type
Halogen
Candle Power
225,000
Number of Heads
1
Housing Color
White
Includes
15 ft Power Cord with Cigarette Plug, Permanent Mount Shoe, Rock Guard, Wireless Handheld Remote
Housing Material
Plastic
Body Color
White
Horizontal Axis Rotation
370 Degrees
Peak Beam Intensity
225,000 cd
Beam Distance
3,113 ft
Vertical Axis Rotation
135 Degrees
Features
Pan/Tilt Control, Saltwater Resistant, UV Resistant
Lighting Technology
Halogen
Body Material
ASA Plastic
Wattage
65 W
Manufacturer Warranty
3 yr
Controller Connection
Wireless
Compatible Electrical Connection Manufacturer Model Number
GT-1250
Current
5.5 A @ 13.8V
Tilt Angle
135 Degrees
Electrical Connection
Lighter Plug
Head Rotation
370 Degrees
Beam Type
Spot
Head Shape
Rectangular
IP Rating
IP56
Controller Type
Handheld Remote
Mount Type
Bracket
Vehicle Class
2, 3
Installation Type
Permanent
Series
GT Series
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
13.8V

Description

Spotlight, Head Shape Rectangular, Beam Type Spot, Vehicle Class 2, 3, Includes Electrical Connection Electrical Connection Included, Lighting Technology Halogen, Controller Type Handheld Remote, Mount Type Bracket, Electrical Connection Lighter Plug, Overall Diameter Not Applicable, Overall Width 7 1/4 in, Overall Depth 8 1/2 in, Overall Height 8 in, Standards Not Applicable, Series GT Series, Installation Type Permanent, Compatible Electrical Connection Manufacturer Model Number GT-1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.