Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Work Lights, Black Housing, 12V DC

  • Mfr # 15448

  • Zoro # G422639243


product price: $344.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15448
Zoro #
G422639243
UPC #
7935232154489
Country of Origin
Taiwan, Province of China

Description

Vehicle Work Lights, IP Rating IP56, Beam Type Spot, Overall Depth 2 1/2 in, Installation Type Permanent, Mount Type Insert, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 4 1/2 in, Head Shape Rectangular, Overall Width 5 in, Electrical Connection Plug-and-Play, Series GT Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.