Vehicle Work Lights, Black Housing, 12V DC
Mfr # 15438
Zoro # G022639445
product price: $344.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15438
Zoro #
G022639445
UPC #
793523154380
Country of Origin
Taiwan, Province of China
Description
Vehicle Work Lights, IP Rating IP56, Beam Type Spot, Overall Depth 2 1/2 in, Installation Type Permanent, Mount Type Insert, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 4 1/2 in, Head Shape Rectangular, Overall Width 5 in, Electrical Connection Plug-and-Play, Series Stryker ST Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.