Wireless Dash Mount Remote, Battery MN21
Mfr # 30200
Zoro # G6129895
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Type
Universal
For Use With
Golight/Radiorays and Strykers
Battery Size
MN21
Overall Width
3 in
Material
Plastic/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30200
Zoro #
G6129895
UPC #
-
Country of Origin
China
Dimensions
Battery Size
MN21
Overall Width
3 in
Overall Length
4 1/2 in
Overall Height
3/4 in
Details
Item
Vehicle Light Remote
Type
Universal
For Use With
Golight/Radiorays and Strykers
Material
Plastic/Rubber
Product Type
Remote
Color
Black
Connection Type
Wireless
Compatible with Manufacturer Model Number
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
Compatible Manufacturer Part Number
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
Compatible Manufacturer Model Number
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
For Use With Mfr. Model Number
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
Compatible with Manufacturer Model No.
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
Compatible with Mfr. Model No.
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
For Use with Mfr Model Number
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
Compatible Pump Manufacturer Part Number
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
Compatible Mfr. Model Number
2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT
Description
Vehicle Light Remote, Product Type Remote, Material Plastic/Rubber, Overall Length 4 1/2 in, Overall Height 3/4 in, Overall Width 3 in, Compatible with Manufacturer Model Number 2000, 20004, 20004GT, 2000GT, 2007, 20074, 20074GT, 2007GT, 2051, 20514, 2051GT, 2057, 20574, 20574GT, 2057GT, 3000, 3006, 30065, 3049, 3051, 3066, 3067, 7900, 79004GT, 7900GT, 7901, 79014, 7901GT, 79514, 79514GT, 7951GT, Battery Size MN21, Color Black, Connection Type Wireless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.