Zoro Homepage

Baby Trampoline

  • Mfr # G2406

  • Zoro # G7549345


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, PU foam, TPE
Color
Red, Black
Recommended Age
1-4 Years
Recommended Grade
Grade PK
Includes
1 trampoline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2406
Zoro #
G7549345
UPC #
-
Country of Origin
China

Details

Material
Steel, PU foam, TPE
Color
Red, Black
Recommended Age
1-4 Years
Recommended Grade
Grade PK
Includes
1 trampoline

Description

The Baby Trampoline is beautifully designed to offer simplicity and safety in a solid construction. The canvas, just 7 inches above the floor, is tensioned such that even small children will experience a springing effect, which they would be too light to feel on ordinary trampolines. The rubber cover yields protection against the metal frame, and the supporting handles are covered with foam to protect face and teeth. Measures 29.13" x 29.13" with a 7.09" high platform and handles that measure 25.59" from the floor. Weight Capacity: 44.1lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.