Zoro Homepage

Go Go Bus

  • Mfr # G2139

  • Zoro # G7541076


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Recommended Grade
Grade PK-10
Recommended Age
4-15 Years
Includes
plastic wheels and rubber tires, plastic pedals with steel reinforcements, steel axle (14 mm)
Material
PP, TPE, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2139
Zoro #
G7541076
UPC #
-
Country of Origin
China

Details

Color
Red
Recommended Grade
Grade PK-10
Recommended Age
4-15 Years
Includes
plastic wheels and rubber tires, plastic pedals with steel reinforcements, steel axle (14 mm)
Material
PP, TPE, Steel

Description

The Go Go Bus reflects our aim to manufacture sturdy and beautiful toys, which are fun and safe for children and assist their motor development. When two or three children board the Go Go Bus, they have to coordinate their movements, which children find both challenging and fun. On the basis of years of experience, we have created Go Go and Go Go Bus to fulfill the quality requirements set forth by childcare centers. Measures 23.23" x 19.69" x 5.91". Weight Capacity: 198.45lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.