Zoro Homepage

Handles for Go Go Bus

  • Mfr # G2136

  • Zoro # G7543359


product price: $69.99
/ea

Key Features

Material
PU foam, Steel
Color
Black
Recommended Age
4-7 Years
Recommended Grade
Grade PK-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2136
Zoro #
G7543359
UPC #
-
Country of Origin
China

Details

Material
PU foam, Steel
Color
Black
Recommended Age
4-7 Years
Recommended Grade
Grade PK-2
Includes
2 handles

Description

Pair of handles (45 cm height) for the Go Go Bus (sold separately) made of 12 mm diameter steel covered with surface-reinforced foam (30 mm diameter in total). The Go Go Bus reflects our aim to manufacture sturdy and beautiful toys, which are fun and safe for children and assist their motor development. When two or three children board the Go Go Bus, they have to coordinate their movements, which children find both challenging and fun. On the basis of years of experience, we have created Go Go and Go Go Bus to fulfill the quality requirements set forth by childcare centers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.