Hilltops, Non-Slip Stepping Stones for Kids, Nordic Colors, PK3

  • Mfr # G2821

  • Zoro # G704836995


product price:  $110.99
/pk 3, $37.00/ea
Free Shipping & Returns

Key Features

Material
PP, TPE
Color
Assorted Nordic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2821
Zoro #
G704836995
UPC #
-
Country of Origin
China

Details

Material
PP, TPE
Color
Assorted Nordic
Includes
3 Stepping Stones

Description

Three 'hilltops' in different heights which will inspire children to jump from top to top. Hilltops develop children's ability to estimate distances and make them familiar with heights. Each top is provided with a rubber rim which prevent them from slipping and protect the floor. Hilltops are made so that they can not overturn. Includes suggestions for games. Each set includes 3 stepping stones: (1) 14.96" x 14.56" x 3.35", (1) 16.14" x 16.14" x 6.69", and (1) 16.92" x 16.92" x 10.23". Weight Capacity: 220.5lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.