
River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9
Mfr # G2820
Zoro # G604837030
product price: $156.99
/pk 9, $17.44/ea
Free Shipping & Returns
Key Features
Material
PP, TPE
Color
Assorted Nordic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2820
Zoro #
G604837030
UPC #
194629115587
Country of Origin
China
Details
Material
PP, TPE
Color
Assorted Nordic
Includes
9 Stepping Stones
Description
Gonge Riverstones and Hilltops Combo Set is available in new colors as an alternative to the very popular, brightly colored River Stones. The set of colors is destined to create a better match in a wider scope of environments. These stepping stones are designed to improve coordination and balance. Jumping or stepping from stone to stone develops a child's confidence in their ability to judge distances. The side of each triangular block varies in steepness and difficulty, and the layout can be changed to make a pathway more or less challenging. Each stone has a non-slip rubber rim, which also protects indoor surfaces. Each set includes 9 stones: four measuring 14.96" x 14.56" x 3.35", three measuring 10.23" x 10.23" x 1.77", one measuring 16.14" x 16.14" x 6.69" and one measuring 16.92" x 16.92" x 10.23".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.