Round Seesaw, HDPE, Metal, PU foam, Red, 3-8 Years
- Mfr # G2106
- Zoro # G7541478
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Material
HDPE, Metal, PU foam
Color
Red
Recommended Age
3-8 Years
Recommended Grade
Grade PK-3
Includes
1 round seesaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2106
- Zoro #
- G7541478
- UPC #
- -
- Country of Origin
- Denmark
Details
- Material
- HDPE, Metal, PU foam
- Color
- Red
- Recommended Age
- 3-8 Years
- Recommended Grade
- Grade PK-3
- Includes
- 1 round seesaw
Description
The Round Seesaw amuses and excites children as it can move in all directions. The Round Seesaw is particularly suited for smaller children (age 3-5) and can be used by one child alone or two children simultaneously. The robust handles are covered with soft foam. Measures 29.92" x 29.92" with a 5.51" platform and handles measuring 23.6" from the floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.