Shop PACON
See all product information
Create Account
PAC5510 Pacon Value Foam Board White 10Pk
- Mfr # PAC5510
- Zoro # G504127132
product price:
$
58.55
/ea
Key Features
Material
Foam
Color
White
Features
Fadeless, Acid-free
Width
20 in
Thickness
187 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAC5510
- Zoro #
- G504127132
- UPC #
- 45173055105
- Country of Origin
- United States
- Item
- Foam Board
- Material
- Foam
- Color
- White
- Features
- Fadeless, Acid-free
- Application
- Mounting, Modeling, Craft, Sign, Display
- Application/Usage
- Mounting, Display, Modeling, Sign, Craft
Dimensions
- Width
- 20 in
- Thickness
- 187 mil
- Height
- 30 in
Description
Value priced foam board 3/16" thick with Fadeless® color on both sides of the sheet. Perfect for long lasting signs, displays, mounting, craft projects and model making. Matte finish provides less smearing when using markers. Each sheet is UPC labeled.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.