Zoro Homepage

The Top - Giant Spinning Top

  • Mfr # 2101

  • Zoro # G5636943


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Material
hdpe
Color
Red
Recommended Age
3-10 Years
Recommended Grade
PK-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101
Zoro #
G5636943
UPC #
-
Country of Origin
Denmark

Details

Material
hdpe
Color
Red
Recommended Age
3-10 Years
Recommended Grade
PK-5

Description

A wonderful giant top for hours of indoor and outdoor fun, with capacity for up to two children. Its durable construction lends itself to a host of activities, from rocking side to side to spinning to building a den. Smaller children can even use it as a boat in a pool under the supervision of an adult. The Top is designed to develop physical coordination, and is particularly well suited to children with disabilities. Measures 31.5" x 31.5" x 17.32". Weight Capacity: 220.5lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.