Shop GOO GONE
See all product information
Create Account
2043 28 oz. Kitchen Degreaser
- Mfr # 182320
- Zoro # G904144739
product price:Â
$
40.99
/ea
Key Features
Container Size
28 fl oz
Fragrance
Citrus
Net Weight
2.24 lb
Application
Kitchen Appliances
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 182320
- Zoro #
- G904144739
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Fragrance
- Citrus
- Net Weight
- 2.24 lb
- Application
- Kitchen Appliances
Dimensions
- Container Size
- 28 fl oz
Description
Features
- Kitchen Degreaser, Trigger
- Cuts Grime, Grease, Oil & Baked On Greasy Food
- Grease Cutting Foam Clings To Both Vertical & Horizontal Surfaces
- Use On A Variety Of Kitchen Appliances
- Surfaces, & Cookware
- Pleasant Citrus Scent
- Safe For Daily Use
- Capacity - 28 oz.
- Dimension - 4.25 x 3.25 x 10 in.
- Item Weight - 2.24 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.