Shop GOO GONE
See all product information
Create Account
Adhesive Remover, Bug and Tar Removers, 12 fl oz
- Mfr # 2060
- Zoro # G416556020
product price:Â
$
10.15
/ea
Key Features
Cleaner Type
Bug and Tar Removers
Container Size
12 fl oz
Product Form
Liquid
Base Type
Solvent
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2060
- Zoro #
- G416556020
- UPC #
- 070048026973
- Country of Origin
- United States
- Item
- Adhesive Remover
- Cleaner Type
- Bug and Tar Removers
- Product Form
- Liquid
- Base Type
- Solvent
- Color
- Yellow
- Compatible Surface Material
- Metal, Plastic
- Use Location
- Exterior
- Series
- Goo Gone
- VOC Content Weight Percentage
- 5 %
- Removes
- Stickers
- Container Type
- Spray Bottle
- Wire Color
- Yellow
Dimensions
- Container Size
- 12 fl oz
Description
Adhesive Remover, Cleaner Type Bug and Tar Removers, Base Type Solvent, Product Form Liquid, Container Type Spray Bottle, Container Size 12 fl oz, Use Location Exterior, Compatible Surface Material Metal, Plastic, Biodegradable Not Applicable, Butyl-Free Not Applicable, Color Yellow, Includes Not Applicable, VOC Content Weight Percentage 5 Percent, Standards Not Applicable, Maximum pH Level Not Applicable, Removes Stickers, Series Goo Gone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.