Adhesive Remover, w/Citrus Scent, 8 oz Orange, PK 12

  • Mfr # WMN2087CT

  • Zoro # G302501615


product price: $82.75
/pk 12, $6.90/ea
Free Shipping & Returns

Key Features

Application
Multipurpose
Color
Orange
Fragrance
Citrus Scent
Type
Gum Remover
Features
Easy to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN2087CT
Zoro #
G302501615
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Adhesive Remover
Application
Multipurpose
Color
Orange
Fragrance
Citrus Scent
Type
Gum Remover
Features
Easy to Use
Effective to Remove
Grease Remover; Lipstick Remover; Tar Remover; Paint Remover; Crayon Mark Remover; Gum Remover; Sticker & Tape Remover; Label Remover; Oil Remover; Blood Remover; Mascara Remover; Shoe Polish Remover; Glue Remover
Cleaner Form
Liquid

Description

Goo Gone features the power of citrus to quickly remove sticky, gummy and greasy messes and return surfaces to their original condition. Easy-to-use design requires you to simply apply the formula and wash away with soap and water for quick cleanings. Powerful formula removes chewing gum, grease, tar, stickers, labels, tape residue, oil, blood, lipstick, mascara, shoe polish, crayon marks and more. Gentle design allows you to safely clean carpet, ceramic/porcelain, finished wood, sealed stone, painted surfaces, glass, fabric, metals and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.