Zoro Homepage

Bathroom Cleaner, Grout Cleaner, 14 oz.

  • Mfr # 2052

  • Zoro # G5058234


product price: $6.79
/ea
Sold in multiples of 6 for $40.74

Key Features

Cleaner Chemical Product Grouping
Tile and Grout Cleaner
Size
14 oz.
Container Type
Trigger Spray Bottle
Fragrance
Fresh
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052
Zoro #
G5058234
UPC #
070048019463
Country of Origin
United States

Dimensions

Size
14 oz.
Cleaner Container Size
14 oz.
Container Size
14 oz

Details

Cleaner Chemical Product Grouping
Tile and Grout Cleaner
Container Type
Trigger Spray Bottle
Item
Grout & Tile Cleaner
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
None
Cleaner Container Type
Tub
Color
Clear
Recommended Dilution
Ready to Use
Net Weight
14 oz
VOC Content
0%
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Yes
Nonflammable
Yes
Rinse Required
Yes
Properties
Nonflammable

Description

Tile and Grout Cleaner, Grout & Tile Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 14 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Yes, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Net Weight 14 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.