Citrus Adhesive Remover, 8 Oz Bottle, Liquid, 12 PK
Mfr # 2087
Zoro # G3300351
product price: $57.25
/pk 12, $4.77/eaKey Features
Container Type
Bottle
Size
8 Oz
Cleaner Form
Liquid
Degreaser Application
Hard Surfaces, Carpeting, Upholstery, Clothing
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2087
Zoro #
G3300351
UPC #
070048771125
Country of Origin
United States
Dimensions
Size
8 Oz
Cleaner Container Size
8 oz
Degreaser Container Size
8 oz.
Container Size
8 oz
Details
Item
Citrus Adhesive Remover
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Hard Surfaces, Carpeting, Upholstery, Clothing
Fragrance
Unscented
Recommended Dilution
Ready to Use
For Use On
Hard Surfaces, Carpeting, Upholstery, Clothing
Contains
D-Limonene, Extract, Hydrotreated Light, Orange, Petroleum Distillates, Sweet
Sub-Category
Graffiti and Adhesive Removers
Degreaser Container Type
Bottle
Primary Chemical
None
Cleaner Chemical Product Grouping
Adhesive Removers
Standards
EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT
Includes Chemical
None
Cleaner Container Type
Bottle
Flash Point
185 Degrees F
Removes
Adhesive, Glue, Gum
Nonflammable
No
Surfaces for Use On
Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Stainless Steel, Steel
Base Formula
Citrus Based Solvent
Description
Citrus Adhesive Remover, Container Size 8 oz, Container Type Bottle, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, Ready to Use, Standards EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT, Recommended Dilution Ready to Use, Base Formula Citrus Based Solvent, Flash Point 185 Degrees F, Fragrance Unscented, Cleaner Form Liquid, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.