Zoro Homepage

Cleaning Wipes, 8 in L, 7 in W, Citrus

  • Mfr # 2000

  • Zoro # G216224532


product price: $16.89
/ea
Sold in multiples of 4 for $67.56

Key Features

Width
7 in
Fragrance
Citrus
Color
White
Container Type
Tub
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G216224532
UPC #
70048020001
Country of Origin
United States

Dimensions

Width
7 in
Length
8 in

Details

Fragrance
Citrus
Color
White
Container Type
Tub

Description

Use to remove sticky, gummy, gooey messes without harming the surface below. Works on adhesive, adhesive residue, stickers, crayon, tree sap, gum, masking tape and glue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.