Degreaser, 55 Gal Drum, Liquid
Mfr # 2030A
Zoro # G2054157
product price: $1,798.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Hard Surfaces, Carpeting, Upholstery, Clothing
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2030A
Zoro #
G2054157
UPC #
070048775505
Country of Origin
United States
Dimensions
Size
55 Gal
Degreaser Container Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal
Details
Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Hard Surfaces, Carpeting, Upholstery, Clothing
Fragrance
Unscented
Recommended Dilution
Ready to Use
For Use On
Hard Surfaces, Carpeting, Upholstery, Clothing
Contains
D-Limonene, Extract, Hydrotreated Light, Orange, Petroleum Distillates, Sweet
Cleaner Container Type
Drum
Includes Chemical
None
Standards
EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT
Degreaser Container Type
Drum
Cleaner Chemical Product Grouping
Adhesive Removers
Primary Chemical
None
Sub-Category
Graffiti and Adhesive Removers
Removes
Adhesive, Glue, Gum
Surfaces for Use On
Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Stainless Steel, Steel
Description
Adhesive Remover, Container Size 55 gal, Container Type Drum, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Stainless Steel, Steel, Removes Adhesive, Glue, Gum, Ready to Use, Standards EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.