
Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator
Mfr # 2100EA
Zoro # G6099701
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Form
Liquid
Application
Non-porous Hard Surfaces; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Pen Applicator
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100EA
Zoro #
G6099701
UPC #
70048113802
Country of Origin
United States
Dimensions
Size
34 oz
Details
Item
Pen Cleaner
Form
Liquid
Application
Non-porous Hard Surfaces; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Pen Applicator
Fragrance
Citrus
Primary Chemical
Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether
Package Type
Pen Applicator
Effective to Remove
Adhesives; Tar; Gum; Grease; Crayon; Glue; Lipstick; Oil; Permanent Marker; Tree Sap
Weight
0.092 lbs
Contains
Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether
Cleaner Form
Liquid
Surface
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Description
Goo GoneĀ® Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.