Zoro Homepage

Multi-Purpose Cleaner, 16 oz., Citrus, PK4

  • Mfr # 2181

  • Zoro # G5233457


product price: $39.79
/pk 4, $9.95/ea

Key Features

Sub-Category
Graffiti and Adhesive Removers
Size
16 oz
Container Type
Bottle
For Use On
Hard Surfaces, Carpeting, Upholstery, Clothing
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181
Zoro #
G5233457
UPC #
070048716164
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz
Cleaner Container Size
16 oz
Degreaser Container Size
16 oz.

Details

Sub-Category
Graffiti and Adhesive Removers
Item
Citrus Adhesive Remover
Container Type
Bottle
For Use On
Hard Surfaces, Carpeting, Upholstery, Clothing
Fragrance
Unscented
Color
Yellow
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT
Cleaner Container Type
Pump Bottle
Includes Chemical
None
Contains
D-Limonene, Extract, Hydrotreated Light, Orange, Petroleum Distillates, Sweet
Removes
Adhesive, Glue, Gum
Flash Point
186 Degrees F
RTU Yield per Container
16 oz
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Adhesive Removers
Net Weight
16 oz
VOC Content
0%
Nonflammable
No
Base Formula
Citrus Based Solvent
NSF Rating
Not Rated
Biodegradable
No
Surfaces for Use On
Ceramic, Chrome, Fiberglass, Stainless Steel

Description

Citrus Adhesive Remover, Container Size 16 oz, Container Type Bottle, Surfaces for Use On Ceramic, Chrome, Fiberglass, Stainless Steel, Removes Adhesive, Glue, Gum, VOC Content 0 Percent, Ready to Use, Standards EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT, Recommended Dilution Ready to Use, Base Formula Citrus Based Solvent, NSF Rating Not Rated, Flash Point 186 Degrees F, Fragrance Unscented, Cleaner Form Liquid, Net Weight 16 oz, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.