
Pro-Power Cleaner, Citrus Scent, 1 qt Bottle
Mfr # 2112
Zoro # G101962815
product price: $16.49
/eaKey Features
Form
Liquid
Application
Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Bottle
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2112
Zoro #
G101962815
UPC #
70048779305
Country of Origin
United States
Dimensions
Size
1 qt
Details
Item
Pro-Power Cleaner
Form
Liquid
Application
Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Container Type
Bottle
Fragrance
Citrus
Primary Chemical
Hydrotreated light distillates; Tripropylene glycol methyl ether
Surface
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Package Type
Bottle
Weight
1.9 lbs
Contains
Hydrotreated light distillates; Tripropylene glycol methyl ether
Cleaner Form
Liquid
Effective to Remove
Caulk; Silicone; Contractor's adhesive; Grease; Tar; Tape; Tape residue; Varnish; Wax; Glue
Description
Pro Power formula is enhanced to tackle the toughest jobs. Use it to remove silicone caulk, contractor's adhesive, grease, tar, tape, tape residue, varnish, wax and glue. Designed for use on hard non-porous surfaces and soft fabric surfaces like carpet, clothing and upholstery. Surface-safe and fast-working remover.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.