Zoro Homepage

Pro-Power Cleaner, Citrus Scent, 24 oz Spray Bottle, 4PK

  • Mfr # 2180A

  • Zoro # G216517450


product price: $71.65
/pk 4, $17.91/ea

Key Features

Primary Chemical
Hydrotreated Light Distillates, Tripropylene Glycol Methyl Ether
Package Type
Spray Bottle
Form
Liquid
Fragrance
Citrus
For Use On
Carpet, Ceramic, Fabric, Fiberglass, Glass, Metal, Plastic, Tile, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180A
Zoro #
G216517450
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz

Details

Primary Chemical
Hydrotreated Light Distillates, Tripropylene Glycol Methyl Ether
Package Type
Spray Bottle
Form
Liquid
Fragrance
Citrus
For Use On
Carpet, Ceramic, Fabric, Fiberglass, Glass, Metal, Plastic, Tile, Wood
Application
Boats, Buses, Carpet, Cars, Clothing, Furniture, Limos, Nonporous Surfaces, Trucks, Upholstery, Walls
Item
Gum/Wax Removers
Effective to Remove
Adhesives, Grease, Silicone, Tape Residue, Tar, Varnish, Wax

Description

Pro Power formula is enhanced to tackle the toughest jobs. Use it to remove silicone caulk, contractors adhesive, grease, tar, tape, tape residue, varnish, wax and glue. Designed for use on hard non-porous surfaces and soft fabric surfaces like carpet, clothing and upholstery. Surface-safe and fast-working remover.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.