Zoro Homepage

Spray Gel, 12oz. Orange PK6

  • Mfr # WMN2096CT

  • Zoro # G102501679


product price: $56.95
/pk 6, $9.49/ea

Key Features

Container Type
Bottle
Cleaner Form
Gel
Color
Orange
Type
Surface Cleaner
Removes
Gum Remover; Grease Remover; Stain Remover; Tar Remover; Sticker Remover; Label Remover; Residue Remover; Oil Remover; Blood Remover; Lipstick Remover; Mascara Remover; Cryon Remover; Shoe Polish Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN2096CT
Zoro #
G102501679
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz (0.75 lb)

Details

Item
Spray Gel
Container Type
Bottle
Cleaner Form
Gel
Color
Orange
Type
Surface Cleaner
Removes
Gum Remover; Grease Remover; Stain Remover; Tar Remover; Sticker Remover; Label Remover; Residue Remover; Oil Remover; Blood Remover; Lipstick Remover; Mascara Remover; Cryon Remover; Shoe Polish Remover
Application
Hard Surface; Carpet; Upholstery; Clothing; Wood; Cement; Metal; Plastic
Features
Non-drip

Description

Spray gel is great for removing your gooey, sticky, gummy and greasy problems. Drip-free gel clings to the surface for nondrip, no-mess cleaning. Powerful formula removes chewing gum, grease, tar, stickers, labels, tape residue, oil, blood, lipstick, mascara, shoe polish, crayon marks and bumper stickers. Versatile ingredients allow you to safely clean carpets, upholstery, clothing, wood, cement, metal and plastic. Spray bottle accurately dispenses the gel directly to the stain to reduce wasteful use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.