Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle, PK6

  • Mfr # 2096

  • Zoro # G901962695


product price: $55.75
/pk 6, $9.29/ea

Key Features

Form
Gel
Size
12 oz
Application
Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
Container Type
Spray Bottle
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096
Zoro #
G901962695
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz

Details

Form
Gel
Item
Spray Gel Cleaner
Application
Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
Container Type
Spray Bottle
For Use On
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Fragrance
Citrus
Primary Chemical
Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether
Package Type
Spray Bottle
Effective to Remove
Adhesives; Tar; Gum; Grease; Crayon; Glue; Lipstick; Oil; Permanent Marker; Tree Sap
Surface
Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
Cleaner Form
Gel
Weight
4.85 lbs
Contains
Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether

Description

Say goodbye to gummy, greasy, gooey problems. Drip-free gel clings securely to the stain without harming the surface below. Combines scientific technology with the power of citrus to defeat the toughest stains. Safely removes adhesives, gum, tar, crayon, scuff marks, wax, sap and more. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.