Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Soap, Pleasant, White, #1-1/2, None, Box

  • Mfr # TD390150

  • Zoro # G5898961


product price: $96.79
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Form
Bar
Container Type
Wrapped
Container Size
1.5 oz
Fragrance
Pleasant
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD390150
Zoro #
G5898961
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
1.5 oz
Size
#1-1/2

Details

Item
Body Soap
Form
Bar
Container Type
Wrapped
Fragrance
Pleasant
Color
White
Requires Dispenser
No
Package Type
Bar
Contains
Aloe Vera
Collection
Good Day
Hygiene Form
Bar
Hygiene Properties
None
Packaging Type
Box
Hygiene Series
None
Application
Body, Hand
Formula
Sodium Stearate
Features
English, Spanish and French Text Packaging
Product Type
Bar
Removes
Grease, Grime
Includes Grit
No
NSF Rating
Not Rated
Individually Wrapped
Individually Wrapped
Substances Removed
Grease, Grime
Dispenser Required
Dispenser Not Required
Grit Included
Grit Not Included

Description

Body Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Box, Hygiene Form Bar, Size #1-1/2, Hygiene Properties None, Collection Good Day, Fragrance Pleasant, Color White, Contains Aloe Vera, Not Applicable Standards, Body Soap, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.