Shop GOOD DIRECTIONS
Create Account
Eagle Garden Weathervane, Polished Copper w/Garden Pole
- Mfr # 8815PG
- Zoro # G505488690
product price:Â
$
360.99
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
- 8815PG
- Zoro #
- G505488690
- UPC #
- 704940981565
- Country of Origin
- India
Description
in 1782, the eagle became the official emblem of the new american union. Today he spreads out his broad wings over your garden, deck or yard. Good directions' pure copper weathervanes are unsurpassed in style, quality, and durability perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, copper spacer balls, and 53" garden pole. The assembled size of this weathervane is 21" l x 32" h x 16" wingspan. The figure-only size is 21" l x 19" h x 16" wingspan. The polished copper finish will age naturally over time. Bring the art of outdoor living to your home with this heirloom-quality piece.