Shop GOOD GRIPS
See all product information
Create Account
Jar Spatula, 1.3 in W Blade, 10.8 in OAL, Oat
- Mfr # 11279500
- Zoro # G623562685
product price:Â
$
20.79
/ea
Sold in multiples of 6 for
$124.74
Key Features
Color
Oat
Handle Material
Nylon/Silicone
Gauge
3/4 in
Handle Type
Non-Slip
Blade Width
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11279500
- Zoro #
- G623562685
- UPC #
- 719812689531
- Country of Origin
- China
- Color
- Oat
- Handle Material
- Nylon/Silicone
- Gauge
- 3/4 in
- Handle Type
- Non-Slip
Dimensions
- Blade Width
- 1.3 in
- Overall Length
- 10.8 in
Description
With the OXO Good Grips jar spatula, you can reach in any jar or container to get every drop. Flexible edges clear surfaces with ease and are also great for blender blades, food processors and even small saucepans. The long handle provides extra reach and the comfortable, non-slip grip helps you take on tough tasks. Heat-resistant silicone is easy to clean and dishwasher-safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.