Zoro Homepage

12in Retro Table Fan in Breezewave finish

  • Mfr # 92604

  • Zoro # G710065051


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Width
10 in
Depth
13.3 in
Fan Speed
3
Voltage
120V
Length
16.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92604
Zoro #
G710065051
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Depth
13.3 in
Length
16.85 in

Details

Color
Breezewave
Fan Speed
3
Voltage
120V
Weight
7.13 lb
Material
Metal

Description

12in Retro Table Fan in Breezewave finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.