Zoro Homepage

12in Retro Table Fan in Pink finish

  • Mfr # 92606

  • Zoro # G110065057


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Fan Speed
3
Depth
13.3 in
Width
10 in
Weight
7.13 lb
Length
16.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92606
Zoro #
G110065057
UPC #
-
Country of Origin
China

Dimensions

Depth
13.3 in
Width
10 in
Length
16.85 in

Details

Fan Speed
3
Color
Pink
Weight
7.13 lb
Material
Metal
Voltage
120V

Description

12in Retro Table Fan in Pink finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.